Beli air eliminator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pennant Air Eliminators PAE10
    Mulai

    Rp2.899.900

    Pennant Air Eliminators PAE10
    Deskripsi:
    PAE10 ball float air eliminator is designed to automatically discharge air/gas present in a liquid system.INSTALLATION:Vertical installation with flow from bottom to top. The air eliminator should be installed at all high points of a liquid system wherever air can collect. It should be installed vertically above the pipe or equipment withinlet at the bottom. The arrow on the nameplate should be pointing vertically upwards.AVAILABLE SPARES:Valve Seat, Ball Float & Lever Assly., Gaskets
    atribut:
    • Connection: Screwed (NPT/BSPT/BSP)
    • Max. Allowable Pressure (psig): 300
    • Maximum Allowable Temperature (°F): 425
    • Max. Operating Pressure (psig): 150, 250, 300
    • Cold Hydro Test Pressure (psig): 450
Daftar Harga air eliminator Terbaru October 2026
Pennant Air Eliminators PAE10Rp2.899.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)